Axion Advantage® Laboratory Upgrade Kit, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
AXION Advantage® Lab Eye/Face Wash Upgrade Kit
The Haws AX16 AXION Advantage® eye/face wash system is designed to replace outdated, under-performing or in some cases, non-conforming installed emergency eyewashes with the medically superior AXION® MSR performance. This revolutionary inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eyewashes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drain. Eyewash streams provide Zero Vertical Velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness. System includes the AXION MSR eye/face wash head, the necessary connecting hardware, along with a tape measure, eyewash measuring gauge and written guidelines to assure installation complies with the ANSI Z358.1 standard.
System is designed to replace the eyewash head of some standard laboratory and hose-mounted eyewash stations manufactured by Acorn Bradley® Encon Guardian and Speakman®.
The AXION® Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX16 AXION Advantage® eye/face wash system shall include the AXION® MSR eye/face wash head, chrome-plated connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
The Haws AX16 AXION Advantage® eye/face wash system is designed to replace outdated, under-performing or in some cases, non-conforming installed emergency eyewashes with the medically superior AXION® MSR performance. This revolutionary inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eyewashes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drain. Eyewash streams provide Zero Vertical Velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness. System includes the AXION MSR eye/face wash head, the necessary connecting hardware, along with a tape measure, eyewash measuring gauge and written guidelines to assure installation complies with the ANSI Z358.1 standard.
System is designed to replace the eyewash head of some standard laboratory and hose-mounted eyewash stations manufactured by Acorn Bradley® Encon Guardian and Speakman®.
The AXION® Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX16 AXION Advantage® eye/face wash system shall include the AXION® MSR eye/face wash head, chrome-plated connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
PRICE
$235.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Weight | 3 lbs |
| Head Diameter | 5 in |
Product Details
| Type | Laboratory Upgrade Kit |
| Material | Stainless Steel, Plastic |
| Color | Multi-colored |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | AX16 |
| Eyewash Flow Pressure | 30-90 psi |
| Brand | Axion |
| Number of Heads | 1 |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |