Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143884

MPN #: OPT100

Hughes® Handheld Drench Hose w/ Squeeze Handle, Wall Mount, 1" Line Nozzle, 2.1 GPM

Product Description
Wall mounted handheld drench hose with in-line single nozzle for hazardous environments where there is a risk of small spillages of chemicals or dangerous substances. Includes an inspection record tag for recording test and service history.

Features:
  • Fitted with pop-off dust cover, a non-return valve and flow regulator
  • Complete with 4.9 feet (1.5 m) of reinforced hose, particularly useful for treating disabled personnel
  • Lock-on actuating button for ease of use
  • Quick to activate lock-on actuating button for ease of use
  • Nozzles protected by dust covers deliver 1.8 US gallons per minute flow rate for a thorough rinse of the affected area


PRICE
$557.59

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16
Width2-11/16 in
Height10-13/16 in
Inlet Size1/2 NPT Female in

Product Details

TypeHandheld Drench Hose
ColorMulti-colored
Pressure22-87 psi
Mounting LocationWall Mount
Shower Head Color FamilyMulti-colored
Includes1 Complete Unit
MaterialPolyacrylamide, Brass, EPDM
ActivationSqueeze Handle
DescriptionHughes® Handheld Drench Hose w/ Squeeze Handle, Wall Mounted
Manufacturers Part NumberOPT100
BrandHughes

Compliance & Certifications

ANSI CertificationNo