Haws® Barrier-Free Single Action Swing-Down Eye/Face Wash Mounted On Rear Of Sink, Counter Top
Model 7610 barrier-free sink/counter top or wall mount eye/face wash with AXION®MSR eye/face wash head with inverted directional laminar flow for Zero Vertical Velocity™ supplied by an integral 4.2 gpm flow control. For sinks this model will not fit over, the 13 inch drop-down length of the Haws model 7610S fits nicely into most standard sinks. Also included; polished chrome brass single action pull-down valve body, wheelchair accessibility, universal sign, and 1/2" O.D. (1.3 cm) slip joint inlet.
Haws®, 7610, Barrier-Free Single Action Swing-Down Eye/Face Wash Mounted On Rear Of Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$645.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4 in |
| Depth | 18-1/4 in |
| Height | 17 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Aluminum |
| Color | Green |
| Eyewash Flow Rate | 3.7 gal/min |
| Pipe Material | Chrome Plated Brass |
| Number of Heads | 1 |
| Mounting Location | Deck Mount |
| Material | Stainless Steel/ABS Plastic |
| Valve Type | Chrome Plated Brass Stay Open |
| Description | Axion MSR Eye/Face Wash |
| Manufacturers Part Number | 7610 |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Swing Activated |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | Yes |