Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WB240443

MPN #: G1825P

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Plastic Bowl, G1825P

Product Description
Emergency Eye Wash Station
ABS Plastic Bowl - Pedestal Mounted
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. This system provides immediate and effective first aid treatment required. Meets ANSI Standard Z358.1-2004 specifications.

Unit has two GS-Plus spray heads to deliver water in a soft, widespray stream. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation. ABS plastic bowl measures 11-1/2" diameter. Mounts easily to floor with pedestal. Includes ANSI compliant identification sign.

PRICE
$399.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11-1/2 in
Bowl Diameter11-1/2 in
Head Diameter1-1/2 in
Inlet Size1/2 NPT in

Product Details

Assembly RequiredYes
Mounting LocationPedestal Mount
MaterialPlastic
Manufacturers Part NumberG1825P
Eyewash Flow Pressure30 psi
Fitting MaterialGalvanized Steel
Eyewash ActivationHand Control
Bowl Color FamilyOrange
BrandGuardian Equipment
TypeEyewash Station
Eyewash Handle MaterialAluminum
ColorOrange
Eyewash Flow Rate1.8 gal/min
Pipe MaterialGalvanized Steel
Eye/Face Wash Spray HeadsGS-Plus™
Number of Heads2
Valve TypeChrome Plated Brass
DescriptionEyewash, ABS Plastic Bowl
Bowl MaterialABS Plastic

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014