Hughes Emergency Eye/Face Wash, Wall Mount, Closed ABS Bowl, 45GEW
Write a Review
|
Questions & Answers (0)
Product Description
Hughes Emergency Eye/Face Wash, Wall Mount, Closed ABS Bowl, 45GEW
Wall-mounted eye/face wash with high, ANSI-compliant flow rate is suitable for use in all applications not subject to the possibility of freezing or overheating. The eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. Includes an inspection record tag for recording service and test history.
Wall-mounted eye/face wash with high, ANSI-compliant flow rate is suitable for use in all applications not subject to the possibility of freezing or overheating. The eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. Includes an inspection record tag for recording service and test history.
PRICE
$553.25
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/16 in |
| Width | 13-1/2 in |
| Depth | 14-5/16 in |
| Height | 8-7/8 in |
| Weight | 7 lbs |
| Bowl Diameter | 12-1/2 in |
| Head Diameter | 1 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Mounting Location | Wall Mount |
| Material | Brass, Stainless Steel, ABS Plastic |
| Manufacturers Part Number | 45GEW |
| Eyewash Flow Pressure | 29-87 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Pull Down On Lid |
| Bowl Color Family | White |
| Brand | Hughes |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | ABS Plastic |
| Color | White |
| Eyewash Flow Rate | 3 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | 2 |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Wall Mounted Eye/Face Wash Station, ABS Plastic Bowl |
| Bowl Material | ABS Plastic |
| Mixing Valve | None |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z358.1-2014 & EN15154 Compliant |
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1-2014 |