Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1978604

MPN #: S1944011ABC

Bradley® S1944011ABC Eye/Face Wash, 12' Hand-Held Hose, Dual Head W/Squeeze Valve

Product Description
Safety eye/facewash.

Features:
  • Wall mounting
  • Hand activated
  • 1/2" NPT water supply
  • ABS plastic eye or eye/face wash
  • Hand held hose spray with single straight spray head
  • Handle stays open once valve is squeezed
  • Universal identification sign and inspection tag included
  • Complies with ANSI standard z358.1 When installed and used properly
  • Manufacture's limited warranty
PRICE
$609.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length12'
Head Diameter2-3/8 in
Inlet Size3/8 IPS in

Product Details

TypeWall Mount
ColorYellow
Pressure30-90 PSI psi
Gallons per Minute3.9 - 5.9 GPM gal/min
Mounting LocationWall Mount
IncludesWall Bracket
Valve TypeChrome Plated Brass, Stay Open
DescriptionBradley Hand-Held Recoiled Drench Hose, Dual Head W/Squeeze Valve
Manufacturers Part NumberS1944011ABC
CoversPop Off
Hose MaterialThermoplastic Hose
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1
CertificationsANSI Z358.1-2009