Haws® AXION® MSR, 7612, Swing-Away Eyewash Designed To Be Mounted On Right Side Of Sink
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Swing-Away Eyewash Designed To Be Mounted On Right Side Of Sink
Model 7612 right sided sink-top mounted eyewash shall include an AXION®MSR stainless steel eye/face wash head with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, swing-away feature when not in use, universal sign, and 1/2" O.D. (1.3 cm) slip-joint inlet.
Model 7612 right sided sink-top mounted eyewash shall include an AXION®MSR stainless steel eye/face wash head with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, swing-away feature when not in use, universal sign, and 1/2" O.D. (1.3 cm) slip-joint inlet.
PRICE
$599.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 3 in |
| Depth | 10-1/4 in |
| Height | 10 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 O.D. Slip Joint in |
Product Details
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 3.7 gal/min |
| Series | AXION® |
| Pipe Material | Chrome Plated Brass |
| Number of Heads | 1 |
| Mounting Location | Deck Mount |
| Material | Stainless Steel/ABS Plastic |
| Valve Type | Chrome Plated Brass Stay Open |
| Description | Axion MSR Eye/Face Wash |
| Manufacturers Part Number | 7612 |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |
| ADA Compliant | No |