Haws® Side Drain Port For 6800, In-Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
Model 6810W is an option for the 6800 in-wall support carrier produced after August of 2023. This custom-fit side drain port can be installed in the field to allow a waste drain to be installed outside of the carrier.
PRICE
$225.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Side Drain Port |
| Mounting Location | In-Wall Mount |
| Material | Steel |
| Description | Side Drain Port For 6800 |
| Color | Green |
| Manufacturers Part Number | 6810W |
| Brand | Haws |