LabelMaster®LQMP Limited Quantity Marking, Permanent Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
When shipping limited quantities of Dangerous Goods, rely on Labelmaster's Limited Quantity Markings. These blank markings are used when shipping by ground, sea or rail, and pass IMO's 90-day sea water immersion test (IMDG 5.2.2.2). Backed with a high-tactile adhesive that makes them ideal for permanent applications or dedicated equipment, these markings measure 273 x 273mm and are sold in packages of 25 and cases of 900.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | New Limited Quantity Markings |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Limited Quantity Marking |
| Color | Black |
| Manufacturers Part Number | LQMP |
| Brand | LabelMaster |