TPI Remote Mounted Thermostat EPETD8D Double Pole Double Throw Bi-Metal 120-277V 50-90°F
Write a Review
|
Questions & Answers (0)
Product Description
Unit Mounted Thermostat
This Double Pole Double Throw Bi-Metal Unit Mounted Thermostat is for use with single phase Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. Field installed, built-in thermostatic design. Load Rating 22A at 120-277VAC. Temperature range of 50-90° F.
This Double Pole Double Throw Bi-Metal Unit Mounted Thermostat is for use with single phase Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. Field installed, built-in thermostatic design. Load Rating 22A at 120-277VAC. Temperature range of 50-90° F.
PRICE
$539.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 5-3/4 in |
| Depth | 6-3/8 in |
| Height | 5-23/32 in |
| Weight | 5 lbs |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Type | DPDT Bi-Metal |
| Stages | Heat or Cool |
| Amperage | 22 A |
| Voltage | 277/120 V |
| Material | Aluminum |
| Description | Remote Mounted Thermostat EPETD8D Double Pole Double Throw Bi-Metal 50-90°F |
| Manufacturers Part Number | EPETD8D |
| Respirator Connection Type | Hardwired |
| Max Exposure Temperature | 90 |
| Min Exposure Temperature | 50 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |