Global Industrial
Model # :WB246110
Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
|
Questions & Answers (0)
Product Description
Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
This thermostat gives you easily accessible temperature control for residential, office, hospitality, and other indoor environments. The adjustable turn dial is designed to regulate climate conditions for maximum comfort. The unit must be installed in a grounded metal or plastic wall junction box for safety. Installation should be performed by a qualified electrician. Do not expose the thermostat to hot surfaces, sunlight, or moisture. ETL listed. White color finish.
This thermostat gives you easily accessible temperature control for residential, office, hospitality, and other indoor environments. The adjustable turn dial is designed to regulate climate conditions for maximum comfort. The unit must be installed in a grounded metal or plastic wall junction box for safety. Installation should be performed by a qualified electrician. Do not expose the thermostat to hot surfaces, sunlight, or moisture. ETL listed. White color finish.
PRICE
$16.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-3/4 in |
| Height | 4-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Control Range | 41 to 90 °F |
| Switch Positions (System) | Round Temp. Dial with Off Position |
| Stages | 1H |
| Color | White |
| Amperage | 28 A |
| Switch Action | DPST |
| Voltage | 277/240/208/120 V |
| Description | Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position |
| Manufacturers Part Number | 246110 |
| Programmable | Mechanical |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus Listed |