TPI Double Pole Integral Thermostat Kit for TSH Series - Field Installed TSH2TX
Write a Review
|
Questions & Answers (0)
Product Description
Optional thermostat for use with TSH Fan Forced Kickspace Heaters. Made in the USA.
PRICE
$129.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Depth | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 40 to 100 °F |
| Type | Accessory |
| Description | Double Pole Integral Thermostat Kit for TSH Series - Field Installed TSH2TX |
| Manufacturers Part Number | TSH2TX |
| For Use With | TSH Series |
| Brand | TPI |
Compliance & Certifications
| Certifications | cETLus |