Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB649122

MPN #: 8945053

Justrite® Drum Cabinet 45 Gal. Capacity Vertical Manual Close Hazmat Flammable W/ Drum Support

Product Description
Hazardous Waste Flammable Storage Cabinet

Constructed of double walled 18-gauge all-welded steel and 350 lb galvanized steel shelves for strength and long lasting durability. Provides 1-1/2" insulating air space to help keep temperatures from rising and includes built in grounding connector. Dual 2" vents can connect to exhaust system and 2" D leak proof doorsill contains spills. Half depth shelves permit access to drum pumps and spacious size accommodates drum funnels. SpillSlope™ shelf design directs spills to back and bottom of safety cabinet. Doors have full length piano hinges with recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Compliant with National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Door type is Manual-Close. Capacity is 9x5 Gal. Cans. Size is 43" W x 18" D x 65" H. Number of adjustable shelves is 2. Color is White. Steel Ramp is also available. 10 Year Limited Warranty.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,874.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height65 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeHazardous Material Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves2
ColorWhite
Door TypeManual Close
StyleVertical
Capacity(9) 5 Gallon Cans
IncludesDrum Support
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Manufacturers Part Number8945053
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, OSHA