LabelMaster® Arrow Up Air Labels, PVC-Free Film, 4"L x 6"W, Red/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Get your message across to package handlers with Labelmaster's® Red Arrows Up Air Labels. Designed to help protect your products from mishandling during shipping, these comply with the requirements in International Air Transport, ICAO and DOT for marking the package orientation on a hazardous materials package. Printed on rugged, weather-proof PVC-free vinyl, these flexible labels feature automotive-grade ink pigments and strong adhesion to painted, steel, fiber and plastic surfaces. Red and white, they measure 4 x 6 in. and are sold in rolls of 500.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Thickness | 7.1 |
Product Details
| Type | Arrows Labels |
| Labels per Roll | 500 |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Red/White |
| Manufacturers Part Number | SL300 |
| Text | Two Up Arrows Over Red Bar |
| Brand | LabelMaster |