Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726474

MPN #: 13-ELHT-O

ENPAC® Econo Long Haul Truck Spill Kit, Oil Only, Absorbs Up To 25 Gallons

Product Description
Your quick and convenient travel pal for any spill while you are on the move Keep it handy in your cab or small enough to store in a toolbox. Also Available in Deluxe edition.

Econo Kit Includes:

  • 1 Zip-Seal Bag
  • 1 20-Gallon Prowler Pool
  • 1 Zip-Seal Bag ENSORB
  • 10 Pads
  • 4 Medium Socks
  • 1 Pair Nitrile Gloves
  • 1 Pair Goggles
  • 1 Disposal Bag & Tie
  • 1 Emergency Response Guide
PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
179.95
Buy 4 units - 6 units
169.95Save $10.00 (6%)
Buy 7+ units
155.95Save $24.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight7 lbs
Pad Size15 x 17 in
Sock Size3 x 48 in
PerforationsYes
Absorbency WeightMedium

Product Details

TypeOil Only Kit
WheelsNo
Container MaterialPVC
Socks4
Capacity/Absorption Gallons25 gal
StyleTruck Kit, Econo
Pads10
DescriptionEconomy Long Haul Truck Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Manufacturers Part Number13-ELHT-O
Container TypeBag
Number of Pads10
Number of Gloves1 Pair
BrandENPAC

Warranty

Warranty1 yr