- Designed to absorb hazardous / aggressive spills
- Socks can be molded or shaped to fit into specific areas
- Yellow color is highly visible, alerts workers to potential hazards
- Use in conjunction with S2-Series Pads to surround and clean up a spill
Spilfyter® Hazmat Socks, 3"W x 10'L, Yellow, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 3 |
Product Details
| Type | Socks |
| Package Quantity | 6 |
| Description | Hazmat Socks |
| Fluids Absorbed | Hazmat |
| Color | Yellow |
| Manufacturers Part Number | S2-37 |
| Container Type | Box |
| Capacity/Absorption Gallons | 22 gal |
| Brand | Spilfyter |