- Absorbs oil or hydrocarbons while repelling water
- Contains sorbent material encased in a durable filtration sleeve
- Forms a floating migration barrier to contain and absorb oil spills on water
- Available in open or sock-in-net styles
Spilfyter® Oil Only Sock-In-Net Boom, 5"W x 10'L, White, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 5 |
Product Details
| Type | Boom |
| Package Quantity | 4 |
| Description | Sock-In-Net Boom |
| Fluids Absorbed | Oil Only |
| Color | White |
| Manufacturers Part Number | M-54S |
| Container Type | Bag |
| Capacity/Absorption Gallons | 28 gal |
| Brand | Spilfyter |