Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :T9FB3124010

MPN #: F163064

Heatstar Big Boxx Power Vented Unit Heater, Aluminized Steel Exchanger, 250,000 BTU

Product Description
The HeatStar 250,000 Power Vented Unit Heater provides big heat for big spaces. With 250,000 BTU heat, the heater spreads warmth through factories or warehouses up to 8,400 square feet. A fan pulls air from the room to be heated, and the power vent system pumps exhaust out of the building through a single vent pipe. The design minimizes labor and makes for easy installation. Air louvers with three locking positions control the direction of the heat. Work in warmth with the HeatStar 250,000 Power Vented Unit Heater.ETL Listed. Must be installed by a licensed contractor. 3 year limited warranty on parts (1 year in high humidity or caustic environments), 10 year limited warranty on aluminized steel heat exchanger (5 year when installed in corrosive environments).

PRICE
$2,599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width40-1/2 in
Height29 in
Weight244 lbs
Connection Size1/2 in
Max Mounting Height18 ft
Coverage Area8400 ft²

Product Details

TypePower Vented Unit Heater
ColorGray
Amperage7 A
Max Temperature90 °F
BTU Output205000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberF163064
Fuel TypeNatural Gas
BrandHeatStar
BTU Input250000 BTU

Warranty

Warranty3 year Parts/10 Year Heat Exchanger yr

Compliance & Certifications

CertificationsETL