Heatstar Indirect-Fired Forced Air Heater HS3000ID - 300000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Heatstar Indirect-Fired Forced Air Heater HS3000ID - 300000 BTU
Heatstar Indirect Heaters utilize extremely powerful fans that pull massive amounts of cold air across a 4 loop heat exchanger delivering powerful clean and reliable indirect heat where you need it. This 300,000 BTU oil fired heater can be ducted for maximum efficiency or can be installed in the heater space and duct the exhaust outside therefore reheating the warm air and resulting in less heat loss over time. Unit is equipped with heavy-duty 10in pneumatic wheels and internal onboard diagnostics with a connection for an external remote thermostat. With Heatstar Indirect Heaters now you can heat the big jobs with more power, more BTUs, and more versatility. Runs on #1, #2 Diesel Oil, Kerosene, Fuel Oil, JP-8 or Jet A.
Heatstar Indirect Heaters utilize extremely powerful fans that pull massive amounts of cold air across a 4 loop heat exchanger delivering powerful clean and reliable indirect heat where you need it. This 300,000 BTU oil fired heater can be ducted for maximum efficiency or can be installed in the heater space and duct the exhaust outside therefore reheating the warm air and resulting in less heat loss over time. Unit is equipped with heavy-duty 10in pneumatic wheels and internal onboard diagnostics with a connection for an external remote thermostat. With Heatstar Indirect Heaters now you can heat the big jobs with more power, more BTUs, and more versatility. Runs on #1, #2 Diesel Oil, Kerosene, Fuel Oil, JP-8 or Jet A.
PRICE
$4,919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 29 in |
| Height | 46 in |
| Weight | 264 lbs |
| Coverage Area | 10000 ft² |
Product Details
| Type | Indirect Fired Heater |
| CFM | 2500 CFM |
| Max Run Time | 12.5 hr |
| Fuel Tank Capacity | 27.7 gal |
| Voltage | 115 V |
| Includes | Water-Resistant Flame Control Box |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | HS3000ID |
| BTU | 300000 BTU |
| Fuel Type | Diesel, Kerosene |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |