JET® JT9-424470 HBS-1018EVS, 10" x 18" EVS Horizontal Bandsaw
Write a Review
|
Questions & Answers (0)
Product Description
Electronic variable speed, oversized removeable chip tray, Large handwheel, built-in gauge, blade guides and quick-positioning vise are but a few of the features that make this JET Horizontal Bandsaw among the best when compared to the competition. Efficiency, precision and functionality combined to deliver superior results time after time
PRICE
$8,799.00
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 25 in |
| Height | 48 in |
| Weight | 776 lbs |
| Cutting Capacity | 10 x 18IN in |
Product Details
| Type | Manual |
| Amperage | 6.5 A |
| No Load Speed | (EVS ) 82-330 |
| Series | HBS |
| Style | Horizontal |
| Motor Voltage | 115 V |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | JT9-424470 |
| Motor Horsepower | 2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |