Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503593

MPN #: JT9-414471

Jet JT9-414471 HBS-1321W 13 Semi-Auto Horizontal Bandsaw, 230/460V, 3-Phase

Product Description

Loaded with operational and safety features, the JET HBS-1321W makes starting and completing any job a smooth operation. Loaded with special features, this JET saw is perfect for your shop or worksite.

Features:
  • 13 Semi-Auto Horizontal Bandsaw
  • Semi-automatic bow raises after cut is complete to predetermined height
  • Fully adjustable hydraulic downfeed controls the rate of descent
  • Variable blade speed allows optimum cutting performance
  • Safety switch shuts off motor if band breaks
  • Quick-positioning vise lessens set-up time
  • Large handwheel and built-in gauge provides easy blade tensioning
  • Coolant is distributed through the blade guides
  • Cleaning hose and nozzle assist in washing chips away
  • Easy access chip tray allows quick cleanup
  • Self-propelled blade brush extends the blade life
  • Automatic shut-off after cut
  • Carbide blade guides with rollers
  • Coolant system
  • 3/4VT Bi-metal blade
  • Adjustable material stop


PRICE
$17,999.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height28-3/4 in
Round at 45°10-1/2 in
Blade Wheel Diameter18 in
Blade Length161-1/2 in
Cutting Capacity13 x 21IN in
Rectangle at 90°13 X 18 in
Round at 90°13 in

Product Details

TypeSemi-Automatic
Amperage 8-10 amps at 230V, or 4-5 amps at 460V A
StyleHorizontal
Motor Voltage230 / 460V V
Voltage230 / 460 V
Phase3
Manufacturers Part NumberJT9-414471
Prewired230V
Motor Horsepower3 HP
Blade Speeds80 - 260 rpm
BrandJET