Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503539

MPN #: JT9-414461

Jet JT9-414461 J-3130 5 X 8 Horizontal Dry Bandsaw

Product Description

Features:
  • Adjustable hydraulic feed system
  • Adjustable ball bearing guides
  • Heat treated steel worm gear and bronze drive gear
  • Automatic shut off at end of cut
  • Wheel kit which consists of handle and wheels for convenient moving to various work stations
  • Eccentric shaft and ball bearing side blade guides
  • Ball bearing rear blade guides
  • 1/2 carbon steel blade
  • Adjustable material stop
PRICE
$1,799.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size1/2 X .025 X 68-1/2 in
Bed Height23-1/2 in
Round at 45°4 in
Blade Length68-1/2 in
Rectangle at 45°4-1/2 X 5 in
Cutting Capacity5 x 8IN in
Rectangle at 90°7-1/2 X 5 in
Square at 90°5 in
Round at 90°5 in

Product Details

TypeManual
Amperage9.0/4.5 A
StyleHorizontal
Motor Voltage115V V
Voltage115 V
Phase1
Manufacturers Part NumberJT9-414461
Motor Horsepower1/2 HP
BrandJET

Warranty

Warranty2 yr