Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593377

MPN #: 25105

Hercules 25105 Sta Put Plumber's Putty 5 lb - Pkg Qty 6

Product Description
Hercules 25105 Sta Put Plumber's Putty 5 lb

Superior grade of plumber's putty. Flexible, stretchable compound; molds easily. Will not harden, crumble, crack or shrink.

PRICE
$58.20  Sold in packages of 6 / $9.70 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 lb

Product Details

Manufacturers Part Number25105
TypePlumber's Putty
Package Quantity6
DescriptionSta Put
BrandHercules