Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593492

MPN #: 25110

Hercules 25110 Sta Put Plumber's Putty - Plastic Pail With Handle 7 lb - Pkg Qty 6

Product Description
Hercules 25110 Sta Put Plumber's Putty - Plastic Pail With Handle 7 lb

Superior grade of plumber's putty. Flexible, stretchable compound; molds easily. Will not harden, crumble, crack or shrink.

PRICE
$84.00  Sold in packages of 6 / $14.00 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7 lb

Product Details

Manufacturers Part Number25110
TypePlumber's Putty
Package Quantity6
DescriptionSta Put - Plastic Pail With H&le
BrandHercules