Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Swan

Model # :WBB3078084

MPN #: 01200

Black Swan Marble Plus Plumbers Putty, 3 lb - Pkg Qty 6

Product Description
An oil-free putty and can be used on porous surfaces such as marble, granite, stone, plastics, rubber, fiberglass, etc. Will not stain like conventional plumbers putty. A special formulated putty which will stay soft and flexible and will not shrink, bleed, harden, crack or crumble. It is gas proof, odor proof and water resistant. Can be used for setting bowls, fixtures, faucets, strainers, basin cocks, sink frames, and many other sealing and caulking application

PRICE
$115.50  Sold in packages of 6 / $19.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 lb

Product Details

TypePlumber's Putty
Package Quantity6
DescriptionMarble Plus Plumbers Putty
ColorWhite
Manufacturers Part Number01200
BrandBlack Swan