Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593189

MPN #: 15802

Hercules 15802 Megaloc Thread Sealant - Display Pack, Plastic Tube 1.1 fl oz. - Pkg Qty 24

Product Description
Hercules 15802 Megaloc Thread Sealant - Display Pack, Plastic Tube 1.1 fl oz.

Now made with DuPont Kevlar. Wipes easily from hands and tools with dry rag. No odor - No waiting - Non Flammable. High performing thread sealant. Grit-free.

PRICE
$110.64  Sold in packages of 24 / $4.61 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.1 oz

Product Details

Manufacturers Part Number15802
Package Quantity24
DescriptionMegaloc Thread Sealant - Display Pack Plastic Tube
BrandHercules