Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen
Write a Review
|
Questions & Answers (0)
Product Description
Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure. Before disconnection, gas must be shut off at regulators. Color codes provide speed and safety. QC-RHF-A has A-Connection.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 9/16-18 in |
Product Details
| Type | Regulator-to-Hose Connector Set |
| Includes | QC-RHF; QC-RHX; Check Valve |
| Connection Style | Male/Female |
| Manufacturers Part Number | 331-QC-RHPRSP |
| Pressure | 29 PSI; 145 PSI psi |
| Gas Type | Fuel Gases; Oxygen |
| Brand | Gentec |