Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167779

MPN #: 54785

Forney® Universal Top Terminals, Pack of 10

Product Description
Includes 10-each of Forney® Industries Item 54770, Regular Duty Universal Top Post Terminals.

Features:
  • High quality battery terminal ends for many applications and uses
  • Fits wire sizes from #8 gauge to #4/0
  • Meets or exceeds S.A.E. standards
  • Proven tough in rigorous testing
  • Designed to restore worn battery cables to original configuration or to convert from one battery style to another
  • Warranty: 30 Days


PRICE
$37.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width10 in

Product Details

Manufacturers Part Number54785
Package Quantity10
BrandForney

Warranty

Warranty30 Days yr