Powerweld® Mig Nozzle Dip Gel 16 Oz - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® MIG nozzle dip 16 oz. Non-toxic gel provides protection against spatter build-up on MIG tips and nozzles by dipping hot nozzle into the jar. Contains no silicons or hydrocarbon solvents. Minimum Ordering Quantity is 12.
PRICE
$108.00 Sold in packages of 12 / $9.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Width | 11.5 in |
| Depth | 15 in |
| Height | 4.75 in |
| Weight | 13 lbs |
Product Details
| Package Quantity | 12 |
| Description | Mig Nozzle Dip Gel 16 Oz |
| Manufacturers Part Number | 108-16 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |