Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Adam Equipment

Model # :WBB1025796

MPN #: CB501

Adam Equipment CB501 Compact Digital Balance 500g x 0.1g 5-1/8" Diameter Platform

Product Description
Compact and easy to use, the CB offers basic weighing at an unbeatable value CB has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, CB delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; On/Off, Mode, and Zero, the positive push button feel provides trouble free operation, and weighing units can be easily changed between grams, ounces and pounds. Use either the optional AC adapter ( Part # 700400120 ) or 2 x AA batteries. An auto-off function saves battery life and helps reduce power consumption.
    Features:
  • Battery and AC operation (AC adapter optional)
  • Low battery indicator
  • Auto-power off
  • Overload indicator
  • Durable construction
  • 1 Year Warranty


PRICE
$108.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/16 in
Height1-3/4 in
Weight Capacity500 g
Weight1 lbs
Readability0.1 g
Display Digit Height0.5"
Unit of Measurementg, lb, oz
Platform Diameter5-1/8 in
Pan/Platform Size5-1/8" Diameter

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyBattery/AC
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberCB501
BrandAdam Equipment
TypeCompact Portable Balance
ColorBlue
SeriesCB
CalibrationExternal
Dual ReadabilityNo
Package Quantity1
Battery Life Hours6
Stabilization Time2 Seconds
Housing MaterialPlastic
Legal for TradeNo

Compliance & Certifications

CertificationsFCC