Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304282

MPN #: SPB363e

Adam Equipment SPB 363e Solis Precision Balance, 360 g x 0.001 g

Product Description
With a high-resolution graphic display and intuitive features, Solis precision balances provide an outstanding solution for labs everywhere. The Solis is ideal for research and quality assurance labs; science education; precision counting; and production and manufacturing applications needing precision results. Users can readily view the comprehensive data on the amply sized graphic display. A multilingual display capability permits use of the balance in various regions. Formulation is simplified, as the Solis stores up to 99 ingredients.

Features:
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Security slot for optional Kensington-type lock and cable to help prevent theft
  • Large, grade 304 stainless steel pan allows swift cleaning
  • RS-232 interface is available to provide speedy connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Multilingual display permits use in various regions
  • Checkweighing with audible alarm
  • Parts counting with preset sample sizes
  • High-resolution graphic display is amply sized for clear visibility
  • AC adapter included


PRICE
$1,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width15-7/16 in
Height21 in
Weight Capacity360 g
Weight14.1 lbs
Readability0.001 g
Display Digit Height0.6"
Unit of Measurementg, mg, ct, GN, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, Custom Unit
Pan/Platform Size4.3" Ø
Linearity0.003 g

Product Details

DisplayHi-Definition Graphic
Power Supply24V 50/60Hz 500mA Adapter
Operating Temperature10° - 30° C / 50° - 86° F
MaterialABS Plastic, Stainless Steel
Manufacturers Part NumberSPB363e
BrandAdam Equipment
TypePrecision Balance
ColorWhite
SeriesSolis
CalibrationExternal Calibration
Draftshield IncludedYes
Package Quantity1
InterfaceRS-232
Stabilization Time3 Seconds
Repeatability0.002 g
Legal for TradeNo

Warranty

Warranty3 yr