Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304286

MPN #: EAB124e

Adam Equipment EAB 124e Equinox Analytical Balance, 120 g x 0.0001 g

Product Description
Equinox Analytical Balances deliver remarkable precision to labs that perform highly detailed testing. The Equinox is ideal for research and quality assurance facilities; science education; precision counting; and production and manufacturing applications needing exceptionally precise results. Eight analytical models offer capacities from 120 g to 510 g and 0.1 mg readability. A color touch screen display provides intuitive operation, with icon-driven menus and readily accessible applications and functions. The 5" screen is generously sized, offering 800 x 480 pixel resolution for excellent visibility.

Features:
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Security slot for optional Kensington-type lock and cable to help prevent theft
  • Large, grade 304 stainless steel pan allows swift cleaning
  • RS-232 interface is available to provide speedy connection to computers and printers
  • USB host for memory card
  • Built-in memory for storing products and settings
  • External calibration allows for verification and adjustment with weights
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Security password control prevents unauthorized access
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Preset tare function speeds the process of repetitive weighing
  • Parts counting with freely selectable sample sizes
  • Multilingual display permits use in various regions
  • Memory accumulation totals results
  • Checkweighing with audible alarm
  • Large, responsive 5" 800 x 480 pixel touch-screen display
  • AC adapter included


PRICE
$2,660.15

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width15-7/16 in
Height21 in
Weight Capacity120 g
Weight15.2 lbs
Readability0.0001 g
Display Digit Height4.9"
Unit of Measurementg, mg, ct, GN, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, Custom Unit
Pan/Platform Size3.1" Ø
Linearity0.0003 g

Product Details

DisplayColor Touchscreen
Power Supply24V 50/60Hz 500mA Adapter
Operating Temperature10° - 30° C / 50° - 86° F
MaterialABS Plastic, Stainless Steel
Manufacturers Part NumberEAB124e
BrandAdam Equipment
TypeAnalytical Balance
ColorWhite
SeriesEquinox
CalibrationExternal Calibration
Draftshield IncludedYes
Package Quantity1
InterfaceRS-232, USB
Stabilization Time4 Seconds
Repeatability0.0002 g
Legal for TradeNo

Warranty

Warranty3 yr