Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cleveland

Model # :WBB2540685

MPN #: C33069

Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 9/32" x 3/8" x 11/16" x 3-3/8"

Product Description
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-11/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

PRICE
$75.65

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Size9/32"
Length of Cut17.46 in
Flute Length11/16 in
Shank Diameter3/8" mm
Diameter0.2812 in
Unit of MeasurementInch (Imperial)

Product Details

TypeFinishing End Mill
SeriesHD-4C-TN
Direction of RotationRight Hand
End StyleSquare
StyleDouble End Mill
Country of OriginMade in USA
FinishTiN
MaterialHSS
Manufacturers Part NumberC33069
Number of Flutes4
Flute TypeSpiral
BrandCleveland
Center CuttingYes