Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3138739

Global Industrial Long Ball End Mill, 2 Flute, 3"L x 1/8" Dia., 1" Cut Length

Product Description
Features:
  • Made in USA
  • Submicron grain tungsten carbide
  • 30° General Purpose helix
  • h6 shank tolerance, +0.000", - 0.002" OD tolerance
  • Radius tolerance, +0.000", - 0.001"


PRICE
$21.75

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Size1/8" Dia.
Length of Cut1 in
Flute Length1 in
Shank Diameter1/8
Diameter1/8
Unit of MeasurementInch (Imperial)

Product Details

TypeBall End Mill
Direction of RotationRight Hand
CoatingUncoated
End StyleBall Nose
StyleSingle End Mill
Country of OriginMade In USA
FinishUncoated
MaterialSolid Carbide
Manufacturers Part NumberB3138739
Unit TypeFractional
End TypeBall
Number of Flutes2
Flute TypeSpiral
EndsSingle
BrandGlobal Industrial
Center CuttingYes