Caldwell HD Adjustable Pivoting Forklift Jib Boom Crane, 6000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Telescopic and Pivoting Boom Converts Your Fork Lift into a Versatile Mobile Crane. This forklift lifting boom offers an adjustable telescopic reach of up to 12 feet in 12" increments, and adjust vertically in five elevations up to a maximum of 40 degrees (76") in height above horizontal. Portable and compact lifting boom easily fits standard forklift trucks, and includes a hand pull with a locking T-pin at the end for easy extension. Mobile jib crane also includes a restraining chain with grab hook for safety. Swivel hooks have safety hook latches. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.
Maximum Load on a Single Hook:
At 36" and 72" Hook Positions = 6000 lbs.
At 84" Hook Position = 5000 lbs.
At 96" Hook Position = 4200 lbs.
At 108" Hook Position = 3500 lbs.
At 120" Hook Position = 3000 lbs.
At 132" Hook Position = 2700 lbs.
At 144" Hook Position = 2500 lbs.
Note: Fork Pocket Spacing is the maximum usable width between fork pockets.
Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Maximum Load on a Single Hook:
At 36" and 72" Hook Positions = 6000 lbs.
At 84" Hook Position = 5000 lbs.
At 96" Hook Position = 4200 lbs.
At 108" Hook Position = 3500 lbs.
At 120" Hook Position = 3000 lbs.
At 132" Hook Position = 2700 lbs.
At 144" Hook Position = 2500 lbs.
Note: Fork Pocket Spacing is the maximum usable width between fork pockets.
Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
PRICE
$5,049.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 470 lbs |
| Fork Opening | 7-1/4 x 2-1/2 in |
| Extended Length | 144 in |
| Retracted Length | 84 in |
| Center to Center of Fork Tine | 15 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Pivoting Boom Crane |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | PB-60S |
| Brand | Caldwell |