Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221248

MPN #: LM-EBT-4-24

Vestil™ Steel Economy Telescoping Lift Boom, 24" Fork Pocket Center, 4000 lb. Capacity

Product Description
The master lift boom is ideal for the manufacturing and warehouse facilities. Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel to meet AWS creates a rugged and durable boom that will provide long term service. This unit comes with an infinitely adjustable locking screw. A safety restraint secures the boom to the fork truck for safe operation. Includes two (2) lifting hooks.

Features:
  • Unique design converts fork trucks into overhead lifting cranes
  • Fork pockets with safety strap attach & secure boom to fork truck
  • Robotically welded construction provides precision and durability
  • Operations & capacity sticker provide user instructions and safety


PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height13-1/2 in
Weight Capacity4000 lbs
Weight345 lbs
Extended Length151-1/2 in
Center to Center of Fork Tine24 in
Fork Opening7-1/2 x 2-1/2 in
Retracted Length86-1/4 in

Product Details

Assembly RequiredNo
TypeTelescopic Lift Boom
ColorBlue/Yellow
MaterialSteel
Manufacturers Part NumberLM-EBT-4-24
BrandVestil

Warranty

Warranty1 yr