Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220891

MPN #: BDT18566B

New Age Industrial HD Bulk Delivery Truck w/ 6" Casters, Aluminum, 61"L x 18"W, 1200 lb. Capacity

Product Description
Revolutionize your bulk transport operations with the New Age Industrial BDT18566B Heavy Duty Aluminum Bulk Delivery Truck. This robust, single-platform truck is engineered for superior performance and safety, boasting an impressive 1200 lb. weight capacity and a spacious working deck of 18" x 56". Its all-welded aluminum construction ensures exceptional durability. The truck features a six-wheel design for effortless maneuverability and a zero-turn radius, equipped with four 6" x 2" plate-type polyurethane swivel casters and two 6" x 2" plate-type polyurethane rigid casters. The key differentiator for the 'B' model is its integrated dual brake system on the center rigid wheels, providing enhanced stopping power and stability during loading, unloading, and transit. Its handles securely latch in place, and the truck conveniently folds down to a compact 18"W x 17"H x 61"L for efficient storage. Proudly Made in the USA.

Features:
  • Maximize square footage for product storage
  • Minimize storage space when not in use
  • Effortlessly stock entire areas with one trip
  • Maneuver with ease thanks to the lightweight design
  • Color: Silvery White/Dull Gray
  • 1-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion


See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width18 in
Height63 in
Weight Capacity1200 lbs
Weight90 lbs
Wheel Diameter6 in
Deck Width18 in
Deck Length60 in
Deck Height9-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeFolding Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel Type4 Swivel, 2 Rigid
MaterialAluminum
Construction TypeAll-Welded
Manufacturers Part NumberBDT18566B
BrandNew Age Industrial

Warranty

Warranty1 Year