New Age Industrial Folding U-Boat Cart, Aluminum Utility Truck 66-3/4″L x 20″W, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 53313A Narrow Stock Truck maximizes picking efficiency in tight spaces. Holding the equivalent of five hand truck loads, it features a 20" x 62" deck and a 1500 lb capacity. Six polyurethane casters (four 5" swivel, two 6" rigid) provide zero-turn maneuverability. Optional 200 lb capacity drop-on shelves (53313RS) enhance organization. When not in use, it folds compactly for storage. Ideal for online grocery, retail, and warehouse environments, this truck streamlines order picking and stock replenishment. Durable and customizable, it optimizes workflow and boosts productivity. 1-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion. (4) Plate Caster, swivel, 5" diameter, 1-3/8"W face, polyurethane wheel tread & (2) Plate Caster, rigid w/ brake, 6" diameter, 2"W face, polyolefin hub, polyurethane wheel tread
PRICE
$1,259.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-3/4 in |
| Width | 20 in |
| Height | 64-9/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 20 in |
| Deck Length | 62 in |
| Deck Height | 9-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | 53313A |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year |