New Age Industrial HD Bulk Delivery Truck w/ 8" Casters, Aluminum, 61"L x 18"W, 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Optimize your heavy-duty transport and storage with the New Age Industrial BDT18568B Heavy Duty Aluminum Bulk Delivery Truck. This high-capacity, single-platform truck is constructed from all-welded aluminum, offering exceptional resistance to rust and corrosion. It boasts a 1200 lb. weight capacity and an 18" x 56" working deck space. Designed for superior mobility over varied terrain, it features six large 8" x 2" plate-type polyurethane casters (four swivel and two rigid), ensuring a zero-turn radius and smooth operation. The key feature that sets the 'B' model apart is its integrated dual brake system on the center rigid wheels, providing maximum control and safety during loading, unloading, and when stationary. Handles latch securely in place for ergonomic use, and the truck's unique folding design allows it to collapse to a compact 18"W x 15"H x 61"L, saving valuable storage space. Proudly Made in the USA. Color: Silvery White/Dull Gray. 1-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion.
PRICE
$1,325.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 18 in |
| Height | 61 in |
| Weight Capacity | 1200 lbs |
| Weight | 98 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 18 in |
| Deck Length | 60 in |
| Deck Height | 11-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | 4 Swivel, 2 Rigid |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | BDT18568B |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year |