Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB987654

MPN #: BDLK112

Magliner® BDLK112 Commercial Bulk Delivery Truck 1200 Lb. Capacity

Product Description
Magliner® BULK DELIVERY TRUCK

Narrow Aisle Trucks are great for Route Delivery or Warehousing.

Lightweight aluminum narrow aisle truck helps reduce trips from delivery vehicle to store as you can deliver more material in fewer trips. Aluminum extrusion construction is engineered for extreme use and corrosion resistance. Ergonomically designed oval-shaped handles feature a grooved surface for positive grip and operator comfort. Bottom cross-brace of the removable handles rest on the deck surface to help retain the cargo during transport.

Commercial Use Truck features a torsion box deck construction that resists bending and twisting. Truck can be easily stored in a van, ready for use; no waiting for in-store equipment. Non-marking 6" center rigid and 5" swivel thermoplastic rubber casters allow the truck to turn 360° on its own radius to easily maneuver around tight spaces. Capacity is 1200 lbs.

PRICE
$685.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width16 in
Height59 in
Weight Capacity1200 lbs
Weight61 lbs
Wheel Diameter5 in
Deck Width16 in
Center Wheel Diameter6 in
Deck Length60 in
Deck Height10 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStandard U-Boat Platform Truck
Deck MaterialAluminum
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypeSolid
MaterialAluminum
Manufacturers Part NumberBDLK112
BrandMagliner