Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513532

MPN #: 47820

HD44S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-5/16" - 3-1/4" Dia. 10-Pack

Product Description
HD44S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-5/16" - 3-1/4" Clamping Diameter 10-Pack

9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.

PRICE
$31.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.7 lbs
Max Clamping Diameter3-1/4 in
Clamping Diameter2-5/16 to 3-1/4 in
Min Clamping Diameter2-5/16 in
Max Diameter2-9/16 in
SAE Sizes44

Product Details

TypeHeavy Duty Part Hose Clamp
Band MaterialStainless Steel
Package Quantity10
DescriptionHeavy Duty Part Hose Clamp
Manufacturers Part Number47820
BrandPrecision Brand