HD64H 9/16" Band, Heavy Duty 3-Piece Partial Stainless Worm Gear Hose Clamp 2-1/2" - 4-1/2" Clamping Diameter 10-Pack
9/16" band and housing are 200/300 series stainless steel. 5/16" zinc plated, carbon steel hex head screw. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
HD64H 9/16" Band, Heavy Duty 3-Piece Partial SS Worm Gear Hose Clamp 2-1/2" - 4-1/2" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Max Clamping Diameter | 4-1/2 in |
| Clamping Diameter | 2-1/2 to 4-1/2 in |
| Min Clamping Diameter | 2-1/2 in |
| Max Diameter | 2-1/4 in |
| SAE Sizes | 64 |
Product Details
| Type | Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Worm Gear Hose Clamp |
| Manufacturers Part Number | 47934 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |