Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2313396

MPN #: BULK-PS-PE-171

HDPE Bar - 1/4" Thick x 2" Wide x 48" Long

Product Description
HDPE Bar - 1/4" Thick x 2" Wide x 48" Long

HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.

PRICE
$12.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width2 in
Thickness1/4 in
Tensile Strength4000 psi
Density.035 lbs / cu. in. lbs/ft³

Product Details

ColorOpaque White
Temperature Range-230 to 190 °F
MaterialHDPE
DescriptionHDPE Bar
Hardness60D
Package Quantity1
Manufacturers Part NumberBULK-PS-PE-171
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB