Polycarbonate Chair Rail, 3"H x 8'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Clear polycarbonate rub rails won't distract from the décor yet offer complete impact protection.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Depth | 5-1/6 in |
| Height | 3 in |
Product Details
| Type | Chair Rail |
| Mounting Location | Drilled |
| Interior or Exterior Use | Interior |
| Package Quantity | 1 |
| Description | Chair Rail |
| Color | Clear |
| Manufacturers Part Number | CR-3-8-132 |
| Protection | Medium |
| Brand | Pawling |