Eagle HDPE Wall Protector, Yellow, 6"W x 42"L x 2"D (Set of 2), 1726
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 6" Wall Protectors (Set of 2) help prevent damage to walls in areas with forklift, hand truck and drum traffic. These guards are made of high-visibility yellow, high density polyethylene (HDPE), never need painting, and resist cracking and chipping. Can be mounted end to end, and feature unique energy absorbing construction. Set of 2 - each guard 6"W x 42"L x 2"D. (Anchors not included). Weighs 8 lbs. per set.
PRICE
$144.15
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Height | 2 in |
Product Details
| Type | Wall Guard |
| Mounting Method | Bolt On |
| Material | HDPE |
| Package Quantity | 2 |
| Description | Wall Protector |
| Color | Yellow |
| Manufacturers Part Number | 1726 |
| Brand | Eagle Mfg |