These trollies are dependable, easy, and safe to use. Designed to easily adjust to the width of virtually any S, H, W, and M type I-beam. Width is adjusted with manual screw mechanism. Includes locking ring to prevent trolley width from changing accidentally. Manual screw mechanism may also be tightened to prevent trolley from moving (similar to a Beam Clamp). Each trolley includes four rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (sold separately). Steel construction and painted finish. Overall Width = 20-3/16".
Quick Install Manual Trolley QIT-8 8000 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 8000 lbs |
| Weight | 69 lbs |
| Head Room | 13-3/8 in |
| Beam Width | 4 to 11-3/4 in |
Product Details
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Blue |
| Manufacturers Part Number | QIT-8 |
| Brand | Vestil |
Related Products
OZ Lifting Beam Trolley with Clamp, 3 Ton Capacity BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease. FEATURES and BENEFITS Lightweight robust construction Fits to most I, S, ...
plain trolley rated for both manual or powered hoists, with the versatility to fit most types of beams and compatibility to all hoist brands. The 5:1 design factor allows the PT Series to be used with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards. Features: The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution. The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts. The wheels are ...
Designed to be quickly installed on virtually any S, H, W and M type I-beams, this trolley offers easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolley is constructed using high-strength steel with a durable enamel finish.Standard Trolley offers free-floating movement along the I-beam.
This low profile manual trolley has been designed to quickly install on virtually any S, H, W and M type I-beam. The width of the trolley is adjusted by rotating the center rod with lifting eye clockwise or counterclockwise. Once the hoist (not included) is attached, the center rod cannot be rotated which prevents the trolley width from accidentally changing. This geared trolley is ideal for when precise positioning of the trolley is required. It includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not ...
OZ Lifting Products Push Beam Trolley with Integrated Hanger For OBH500 & OBH1000, 1000 lb. Capacity
The OZPBT-OBH is a dependable push beam trolley that features an integrated hanger, making it compatible with OZ Builder's Hoists. Its lightweight construction and quick, tool-free adjustments allow for easy installation and efficient operation. This trolley ensures versatility and reliability in various lifting scenarios. Features: Lightweight robust construction Fits most I-, S-, and W-beams Durable baked enamel paint protection Precision ball bearing trolley wheels Stainless steel ID tag Individual test certificate & serial number