Kemp USA Head Immobilizer is easy to use and compatible with most spine boards. Features side blocks with wide Velcro closures, allowing for a snug fit. Comes with two head/chin straps and a padded base plate that easily fastens to the board. Has no metal components and can be worn during X-ray, MRI, or CT scan procedures. Waterproof and buoyant immobilizer is perfect for water rescue. Easy to clean and disinfect for reuse. Made with the highest grade of foam with a vinyl costing for lasting durability.
Kemp Head Immobilizer, Black, 10-001-BLK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 16 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Color | Black |
| Capacity | 1 Person |
| Closure Type | Velcro |
| Material | Foam/Vinyl |
| Description | Head Immobilizer |
| Manufacturers Part Number | 10-001-BLK |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Approved |