Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kemp USA

Model # :WBB3035362

MPN #: 10-988-YEL

Kemp USA Scoop Stretcher, Yellow

Product Description
This Kemp USA Scoop Stretcher is a heavy duty, durable plastic scoop stretcher used specifically for moving injured people. It is most commonly used to lift victims who may have a potential spinal cord injury from the ground, or in order to reduce the chance of undesirable movement of injured areas during the transfer of a patient. Has a structure that separates into two vertical parts that go on either side of the victim. The two parts can then be brought together underneath the patient and then secured using the clips at the top and bottom of the device.

PRICE
$440.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width18 in
Height2.5 in
Weight23 lbs

Product Details

TypeStretcher
Capacity1 Person
MaterialCanvas
DescriptionScoop Stretcher
ColorYellow
Manufacturers Part Number10-988-YEL
BrandKemp USA