Designed for bed to bed, bed to stretcher, and in bed repositioning, the AirLift Ease is ideal for home care, hospitals, rehabilitation centers, assisted living communities, and emergency transport environments. The mattress inflates using a built in rechargeable air pump, creating a stable air cushion that assists caregivers during movement while maintaining patient comfort and alignment. With a 300 lb weight capacity, durable PVC coated nylon construction, and six reinforced transfer handles, the AirLift Ease provides dependable control during repositioning while improving safety for both the patient and the caregiver. Two integrated safety straps help maintain positioning during transfers, adding another layer of protection.
The USB rechargeable lithium battery powers the built in pump and features a low battery indicator and automatic shut off, ensuring reliable performance without constant monitoring. When deflated, the mattress stores compactly for quick access in care environments that demand fast response.
For caregivers seeking a safer, smarter way to manage in bed movement and lateral transfers without manual lifting, the AirLift Ease delivers a powerful, affordable, and easy to use solution that fits seamlessly into modern patient handling workflows.
Features:
- Powered Air Assisted Transfer System: Built in rechargeable pump inflates the mattress to assist with lateral transfers, boosting, and repositioning without manual lifting. Designed For In Bed And Surface Transfers: Ideal for bed to bed, bed to stretcher, side to side repositioning, and boosting patients up in bed.
- 300 LB Weight Capacity: Supports patients up to 300 pounds for safe, dependable caregiver assisted movement.
- Built In Rechargeable Air Pump: Integrated lithium battery powers inflation with USB charging, low battery indicator, and automatic shut off.
- Six Reinforced Transfer Handles: Multiple grip points allow caregivers to maintain controlled, balanced movement during transfers.
- Two Integrated Safety Straps: Helps maintain secure patient positioning during movement and repositioning.
- Durable PVC Coated Nylon Construction: Heavy duty material resists punctures, stretching, and wear in daily care environments.
- Reduces Caregiver Strain And Injury Risk: Air assisted lifting minimizes back, shoulder, and joint stress compared to manual sheet transfers.
- Fast Deflation For Compact Storage: Deflates quickly for easy storage in closets, carts, transport vehicles, and emergency kits.
- Ideal For Home And Facility Use: Well suited for private homes, hospitals, rehabilitation centers, assisted living, and medical transport.