Purell® Healthcare HEALTHY SOAP Gentle and Free Foam ES6, 1200 mL, 2 Refills/Case - 6472-02
Write a Review
|
Questions & Answers (0)
Product Description
Dye-free and fragrance-free hand soap helps wash away dirt and bacteria commonly found in a healthcare environment. Designed for frequent use. Enriched with moisturizers and skin conditioners. Hypoallergenic. Free of phthalates, parabens and triclosan. Compatible with nitrile, latex, and vinyl gloves. Rinses clean for easy gloving. AT-A-GLANCE™ refills make it obvious when refills need to be changed.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Description | Healthcare HEALTHY SOAP Gentle and Free Foam |
| Color | Clear |
| Manufacturers Part Number | 6472-02 |
| For Use With | ES6 Soap Dispensers |
| Brand | Purell |